Shop All Countersinks
Zoro Select
Countersink, 4 Flutes, Carbide, 3" L
Mfr # 334-008060
Zoro # G9724679
product price: $86.21
/ea
Free Shipping & Returns
$86.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 4
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 334-008060
- Zoro # G9724679
- UPC # 888226168366
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Shank Length | 1/2 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Titanium |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Primary Material Application ISO Code | S |
Pilot Guide | No |
Description
Countersink, 82 Degrees , 3/4 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7/8" 5C Precision Hex Collet (3900-1540)
- DRILL AMERICA INSBH-238 Stainless Steel Magnetic Bit Holder (INSBH-238)
- GEARWRENCH 1/2" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81339F)
- IRWIN 12" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK (1964745)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- ZACK RABBIT All-In One Countersinking and Screwdrivi (ZTG-ZR-P)
- CENTURY DRILL & TOOL Countersink 5/8in HSS (37640)
- Zoro Select Countersinks, Center Drills & Spotting Drills