Shop All Countersinks
Zoro Select
Countersink, 4 Flutes, Carbide, 2" L
Mfr # 334-303070
Zoro # G9723732
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 334-303070
- Zoro # G9723732
- UPC # 888226169073
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Length | 1/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Item | Countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Titanium |
Pilot Guide | No |
Primary Material Application ISO Code | S |
Flute Type | Spiral |
Measurement System | Fractional Inch |
Description
Countersink, 90 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8 - 32 NC Tap & No. 29 Drill Bit (DWA1402)
- KEO Countersink, 6 FL, 60 Deg, 1 In, HSS (55011)
- WESTWARD 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (10E256)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- LINK 82° No-Flute Cobalt Deburr 4 Pc Set (3/8, 1/2, 3/4 & 1) (94-CO-569)
- INSTY BIT Quick Change Drilling Systems Fluted Countersink With Bit 3/16 in. (82512)
- Zoro Select Countersinks, Center Drills & Spotting Drills