Shop All Countersinks
Zoro Select
Countersink, 3 Flutes, Carbide, 3" L
Mfr # 333-010060
Zoro # G9725561
product price: $136.51
/ea
Free Shipping & Returns
$136.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 3
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 333-010060
- Zoro # G9725561
- UPC # 888226079402
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Size - Decimal | 1 in - 1.0000 |
Shank Length | 1/2 in |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Aluminum, Composite, Plastic |
Primary Material Application ISO Code | N |
Pilot Guide | No |
Flute Type | Spiral |
Measurement System | Fractional Inch |
Description
Countersink, 82 Degrees , 1 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/16" x 6" Drill Bit Premium Percussion (DW5234)
- PRO-SERIES 10" Spring Divider (4901-0068)
- SWANSON TOOL 24" Savage® Masonry Level (SVML240)
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (GSCC3.524)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- KEO Countersink, 3 FL, 90 Deg, 3/8, HSS (50389)
- DRILL AMERICA 1/4"-100 HSS Single Flute Countersink (DEWSFC1/4-100)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt (55568)
- Zoro Select Countersinks