Shop All Countersinks
Zoro Select
Countersink, 3 Flutes, Carbide, 3-1/2" L
Mfr # 333-011050
Zoro # G9735745
product price: $205.34
/ea
Free Shipping & Returns
$205.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1 1/4 in
- Shank Dia. 3/4 in
- Number of Flutes 3
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 333-011050
- Zoro # G9735745
- UPC # 888226079426
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 3/4 in |
Overall Length | 3 1/2 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Shank Length | 3/4 in |
Details
Item | Countersink |
Countersink Angle | 60 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Aluminum, Composite, Plastic |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | N |
Pilot Guide | No |
Flute Type | Spiral |
Description
Countersink, 60 Degrees , 1 1/4 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Aligning Bar, 18" x 5/8", Chrome Plated (33170)
- S-B POWER TOOL XB-DW2 Electric Drywall Cutting Bit, 2PK (3241858)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SP-S-TF)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.44 In, 1/4-20, 0.19 (SP4C--SK3----21)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- KEO 1 x 60 deg Single Flute Carbide Countersink (55707)
- M.A. FORD 92 Series Csink Set 82 D (92000012)
- Zoro Select Countersinks, Center Drills & Spotting Drills