Shop All Countersinks
Zoro Select
Countersink, 3 Flutes, Carbide, 2-1/2" L
Mfr # 333-005060
Zoro # G9735955
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 333-005060
- Zoro # G9735955
- UPC # 888226079259
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Size - Decimal | 3/8 in - 0.3750 |
Shank Length | 1/4 in |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Aluminum, Composite, Plastic |
Primary Material Application ISO Code | N |
Pilot Guide | No |
Flute Type | Spiral |
Measurement System | Fractional Inch |
Description
Countersink, 82 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hole Dozer Door LK Install Hole Saw Kit (49-22-4073)
- GERBER Fixed Blade Knife, 4 In L, Black, Sheath (31-000588)
- OSG Carbide End Mill, 19/64in dia, 13/16in Cut (403-2969)
- BOSCH 4-Cutter Hammer Drill Bit 7/16" x 12"L, SDS Plus (HCFC2074)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- OSG Countersink, 1 FL, 60 deg., 1/2 in. (700-5000)
- DRILL AMERICA 1"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1-100)
- KEO Countersink, 4FL, 82 deg, 1-1/2in, Uncoated (51128)
- Zoro Select Countersinks