Shop All Countersinks
Zoro Select
Countersink, 1 Flute, Carbide, 2" L
Mfr # 331-003070
Zoro # G9724609
product price: $20.37
/ea
$20.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 331-003070
- Zoro # G9724609
- UPC # 888226077071
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Size - Decimal | 1/4 in - 0.2500 |
Shank Length | 1/4 in |
Details
Item | Countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 1 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Primary Material Application ISO Code | P |
Flute Type | Spiral |
Pilot Guide | No |
Measurement System | Fractional Inch |
Description
Countersink, 90 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 1 D (63134222106)
- MILWAUKEE TOOL 16 Gauge Die (48-44-0270)
- GRAY TOOLS Mobile Tool Chest, Military Version, 4 Drawer, Black, Polymer, 15 in W x 23 in H (942004)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- KEO Countersink, 1 FL, 120 Deg, 5/8, Cobalt, TiN (55465-TiN)
- DRILL AMERICA 3/8"-82 HSS Single Flute Countersink (DEWSFC3/8-82)
- Zoro Select Countersinks, Center Drills & Spotting Drills