Shop All Countersinks
Zoro Select
Countersink, 1 Flute, Carbide, 2-1/2" L
Mfr # 331-005060
Zoro # G9728720
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 331-005060
- Zoro # G9728720
- UPC # 888226077095
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Shank Length | 1/4 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Primary Material Application ISO Code | P |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Pilot Guide | No |
Description
Countersink, 82 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 7/16 Inch 6-Point Socket (SHD12011)
- LENOX Hacksaw Blade, Length 12 in, Teeth per Inch 24, Bi-Metal, 10 Pack (20145-V224HE)
- CS UNITEC Basic Surface Finisher Kit for Metal (47003A)
- OREGON Bar Nose Kit, .404" Harvester RSN Bars (537245)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- LINK 3/8 X 60 Deg HSS Rh 1Fl Chamfer 3/8 Shank X 1-9/16 Oal (90-L2-409)
- Zoro Select Countersinks, Center Drills & Spotting Drills