Shop All Cotter Pins
Zoro Select
Cotter Pin, Steel, Zinc Plated, 8.0mm, PK50
Mfr # M39350.080.0063
Zoro # G9902895
product price: $19.35
/pk 50, $0.39/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Pin Dia. 8 mm
- Fastener Finish Zinc Plated
- Meets/Exceeds DIN 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.080.0063
- Zoro # G9902895
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 8 mm |
Fastener Length | 63 mm |
Pin Diameter | 8 mm |
Shank Length | 63 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | DIN 94 |
Material | Steel |
Finish | Zinc Plated |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Standards | DIN 94 |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 63 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Square Head Set Screws 6PK (60594)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51000.043.0150)
- ZORO SELECT Fully Threaded Stud, 8-32, 1 in, Steel, Grade 8, Plain Finish (2025995)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39070.030.0010)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (2UJA8)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK10 (2UJR3)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx5/8" L, PK100 (U39350.009.0062)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, Steel, PK5 (M39350.100.0100)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/8" L, PK100 (U39350.015.0125)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-3/4" L, PK100 (U39350.009.0175)
- SUNBELT Hair Pin Cotter Assortment (141 pieces) 1.52" x3.69" x7.5" (A-B1SB16)
- Zoro Select Cotter Pins