Shop All Cotter Pins
Zoro Select
Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100
Mfr # M39350.063.0080
Zoro # G9903050
product price: $30.15
/pk 100, $0.30/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Pin Dia. 6.3 mm
- Fastener Finish Zinc Plated
- Meets/Exceeds DIN 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.063.0080
- Zoro # G9903050
- UPC # 190735983454
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 6.3 mm |
Fastener Length | 80 mm |
Shank Length | 80 mm |
Pin Diameter | 6.3 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | DIN 94 |
Material | Steel |
Finish | Zinc Plated |
Pin Type | Extended Prong |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Standards | DIN 94 |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 6.3 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 80 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (08M050CTRFSP)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07375)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09836)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07000.087.0200)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100 (M39350.063.0040)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100 (M39350.063.0050)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx5" L, PK25 (U39350.025.0500)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1-9/16" L, PK25 (WWG-BPS6-224)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 4.0mm, PK100 (M39350.040.0040)
- ZORO SELECT 3/16X1 PIN COTTER ZINC (18716PC)
- ZORO SELECT 1/2X6 PIN COTTER ZINC (50096PC)
- Zoro Select Cotter Pins