Shop All Cotter Pins
Zoro Select
Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100
Mfr # M39350.063.0050
Zoro # G9902999
product price: $19.25
/pk 100, $0.19/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Pin Dia. 6.3 mm
- Fastener Finish Zinc Plated
- Meets/Exceeds DIN 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.063.0050
- Zoro # G9902999
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 6.3 mm |
Fastener Length | 50 mm |
Pin Diameter | 6.3 mm |
Shank Length | 50 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | DIN 94 |
Finish | Zinc Plated |
Material | Steel |
Material Grade/Class | Ungraded |
Pin Type | Extended Prong |
Standards | DIN 94 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 6.3 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 50 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400620)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2" Wd, Black (90197)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (930842)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFW9)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100 (M39350.063.0080)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100 (M39350.063.0040)
- ZORO SELECT Cotter Pin, 6.3mmDx25mm L, SS A2, PK5 (M51700.063.0025)
- ZORO SELECT Cotter Pin, Extended Prong, 5/32 in Pin Dia, 1-21/32 in Shank Lg, Stainless Steel, Plain Finish, 100 PK (WWG-CPS-032)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx3" L, PK5 (U39350.037.0300)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/2" L, PK100 (U51700.009.0150)
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Cotter Pins 20PK (930281)
- Zoro Select Cotter Pins