Shop All Cotter Pins
Zoro Select
Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100
Mfr # M39350.063.0040
Zoro # G9903026
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Pin Dia. 6.3 mm
- Fastener Finish Zinc Plated
- Meets/Exceeds DIN 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39350.063.0040
- Zoro # G9903026
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 6.3 mm |
Fastener Length | 40 mm |
Shank Length | 40 mm |
Pin Diameter | 6.3 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | DIN 94 |
Item | Cotter Pin |
Finish | Zinc Plated |
Material | Steel |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Standards | DIN 94 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 6.3 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 40 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 50 PK (NSC 203-01-565)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 1 ft, Steel, Zinc Plated (LINK31212EZ)
- ZORO SELECT Thread Forming Screw, #8-16 x 1-1/2 in, Wax Steel Pan Head Torx Drive, 3000 PK (0824LTP)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 2300 PK (FNWIS02501250-2300BX)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100 (M39350.063.0050)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100 (M39350.063.0080)
- ZORO SELECT Cotter Pin, Extended Prong, 5/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.015.0200)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 1.6mm, PK100 (M39350.016.0016)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/2" L, PK100 (U39351.009.0150)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/2" L, PK500 (2UHP3)
- ZORO SELECT Cotter Pin, Hairpin, 7/64"Dx2-5/64" L, PK50 (WWG-BPXZ-2310)
- Zoro Select Cotter Pins