Shop All Cotter Pins
Zoro Select
Cotter Pin, Steel, Zinc Plated, 5.0mm, PK100
Mfr # M39350.050.0032
Zoro # G9903078
product price: $9.99
/pk 100, $0.10/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Pin Dia. 5 mm
- Fastener Finish Zinc Plated
- Meets/Exceeds DIN 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.050.0032
- Zoro # G9903078
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5 mm |
Fastener Length | 32 mm |
Shank Length | 32 mm |
Pin Diameter | 5 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | DIN 94 |
Item | Cotter Pin |
Finish | Zinc Plated |
Material | Steel |
Product Type | Cotter Pin |
Standards | DIN 94 |
Material Grade/Class | Ungraded |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 32 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Calk-In Single Lag Shield, 5/16" Dia, 1/2" L, Alloy Steel Plain, 100 PK (09205-PWR)
- HILLMAN Common Nail, 3/4 in L, 17D, Steel, Bright Finish, 6 PK (122547)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 3 PK (37571)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (SLFI80311-100P)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 5.0mm, PK100 (M39350.050.0050)
- ZORO SELECT Piston Ring Set, 2 In Bore Dia, 2Pcs (4PKJ9)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-7/8" L, PK25 (2UJL5)
- ZORO SELECT 3/8X4 PIN COTTER ZINC (37564PC)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/2" L, PK50, Finish: zinc (WWG-156-2500-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1" L, PK100 (WWG-CPP-005)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-5/16" L, PK50 (WWG-BPS-222)
- Zoro Select Cotter Pins