Shop All Cotter Pins
Zoro Select
Cotter Pin, Steel, Zinc Plated, 4.0mm, PK100
Mfr # M39350.040.0040
Zoro # G9903069
product price: $6.19
/pk 100, $0.06/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Pin Dia. 4 mm
- Fastener Finish Zinc Plated
- Meets/Exceeds DIN 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.040.0040
- Zoro # G9903069
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 4 mm |
Fastener Length | 40 mm |
Shank Length | 40 mm |
Pin Diameter | 4 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | DIN 94 |
Material | Steel |
Finish | Zinc Plated |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Pin Type | Extended Prong |
Standards | DIN 94 |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 40 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08739)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK (E-37ST ZD)
- ZORO SELECT Solid Rivet, Round Head, 0.375 in Dia., 0.5 in L, Steel Body, 30 PK (351208-0)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 8 ft, Nylon, 6/6, Plain Finish (3837516TR-8FT)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 4.0mm, PK100 (M39350.040.0025)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (2UHZ8)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/2" L, PK250 (WWG-156-2500-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK50 (U51700.018.0100)
- ZORO SELECT Cotter Pin, 3.2mmDx32mm L, SS A2, PK10 (M51700.032.0032)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1-1/2" L, PK25 (2UJR7)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx4" L, PK5 (WWG-CPP-027)
- Zoro Select Cotter Pins