Shop All Cotter Pins
Zoro Select
Cotter Pin, Steel, Zinc Plated, 4.0mm, PK100
Mfr # M39350.040.0025
Zoro # G9902676
product price: $4.55
/pk 100, $0.05/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Pin Dia. 4 mm
- Fastener Finish Zinc Plated
- Meets/Exceeds DIN 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.040.0025
- Zoro # G9902676
- UPC # 190735981504
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 4 mm |
Fastener Length | 25 mm |
Pin Diameter | 4 mm |
Shank Length | 25 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | DIN 94 |
Material | Steel |
Finish | Zinc Plated |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Standards | DIN 94 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 25 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 50 PK (M07160.100.0080)
- TAMPER-PRUF SCREWS 3/8"-16 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21690)
- ASTRO PNEUMATIC NUTS STEEL RIVET 6MM M6 - PK/100 (AORN6M)
- ZORO SELECT #10-32 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0051)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 4.0mm, PK100 (M39350.040.0040)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (WWG-CPS-040)
- ZORO SELECT Cotter Pin, Hairpin, 9/64Dx2-9/16" L, PK10 (WWG-BPS-2107)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/4" L, PK250 (2UHR6)
- ZORO SELECT Cotter Pin, 4mmDx80mm L, Steel, PK50 (M39350.040.0080)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK25 (2UJN9)
- MIDWEST FASTENER 3/32" x 3/4" Zinc Plated Steel Cotter Pins 100PK (04020)
- Zoro Select Cotter Pins