Shop All Cotter Pins
Zoro Select
Cotter Pin, Steel, Zinc Plated, 3.2mm, PK100
Mfr # M39350.032.0032
Zoro # G9902509
product price: $3.25
/pk 100, $0.03/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Pin Dia. 3.2 mm
- Fastener Finish Zinc Plated
- Meets/Exceeds DIN 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.032.0032
- Zoro # G9902509
- UPC # 190735981139
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3.2 mm |
Fastener Length | 32 mm |
Shank Length | 32 mm |
Pin Diameter | 3.2 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | DIN 94 |
Material | Steel |
Finish | Zinc Plated |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Standards | DIN 94 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 3.2 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 32 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 50 PK (54277)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Stainless Steel Body, 250 PK (U34180.018.0616)
- ZORO SELECT #8-32 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0200)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/2 in Bore Dia. (HO-150SS)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 3.2mm, PK100 (M39350.032.0050)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK1000 (WWG-125-1500-LZ)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 1.6mm, PK100 (M39350.016.0016)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx2" L, PK100 (U39351.015.0200)
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH5)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (U51700.009.0075)
- ZORO SELECT Cotter Pin, Ext Png, 3/32Dx1-3/4" L, PK1000 (2UHN4)
- Zoro Select Cotter Pins