Shop All Cotter Pins
Zoro Select
Cotter Pin, Steel, Zinc Plated, 2.5mm, PK100
Mfr # M39350.025.0032
Zoro # G9902728
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Pin Dia. 2.5 mm
- Fastener Finish Zinc Plated
- Meets/Exceeds DIN 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39350.025.0032
- Zoro # G9902728
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 2.5 mm |
Fastener Length | 32 mm |
Shank Length | 32 mm |
Pin Diameter | 2.5 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | DIN 94 |
Item | Cotter Pin |
Finish | Zinc Plated |
Material | Steel |
Pin Type | Extended Prong |
Material Grade/Class | Ungraded |
Standards | DIN 94 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 32 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 35 PK (62120BHT)
- STANLEY ENGINEERED FASTENING Rivet Nut, 5/16"-18 Thread Size, 0.725 in L, Rubber, 5 PK (347034/351)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 470 PK (1133)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-5-PK5)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (U39350.012.0150)
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx1-1/2" L, PK250 (WWG-250-1500-LZ)
- ZORO SELECT Cotter Pin, Extended Prong, 7/64 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.010.0100)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/4" L, PK100 (U51700.012.0225)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK10 (2UJR3)
- ZORO SELECT Cotter Pin, 3/64"Dx1/2" L, Steel, PK100 (WWG-046-0500-SZ)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK250 (WWG-187-2500-SZ)
- Zoro Select Cotter Pins