Shop All Cotter Pins
Zoro Select
Cotter Pin, HammLock, 7/64Dx1-1/4" L, PK100
Mfr # 2UJH8
Zoro # G2758165
product price: $49.39
/pk 100, $0.49/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Hammerlock
- Basic Material Steel
- Pin Dia. 7/64 in
- Fastener Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJH8
- Zoro # G2758165
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 7/64 in |
Fastener Length | 1 1/4 in |
Length | 1-1/4" |
Pin Diameter | 7/64 in |
Shank Length | 1 1/4 in |
Usable Length | 1 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Hammerlock |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Material | Brass |
Type | Hammerlock |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Item | Cotter Pin |
Finish | Plain |
Manufacturer Location | Made in USA* |
Material Grade/Class | Ungraded |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Pin Type | Hammerlock |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 7/64 in, Pin Type Hammerlock, Material Brass, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/4 in, Product Type Cotter Pin, Shank Length 1 1/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Staples, 15 ga, 2 in Leg L, Steel (Q21BRB)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (N04104.025.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK (5RKG6)
- ZORO SELECT Clevis Pin, Universal, 0.375x4 In, PK10 (WWG-CLPUZ-022)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx2-1/4" L, PK100 (U39350.009.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (U51700.006.0200)
- ZORO SELECT 3/8X4 PIN COTTER ZINC (37564PC)
- ZORO SELECT Cotter Pin, 3.2mmDx40mm L, SS A2, PK10 (M51700.032.0040)
- ZORO SELECT Cotter Pin, 2.5mmDx20mm L, SS A4, PK10 (M55700.025.0020)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK25 (2UJL6)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8"Dx1" L, PK100 (WWG-CPHZ-021-SZ)
- Zoro Select Cotter Pins