Shop All Cotter Pins
Zoro Select
Cotter Pin, HammLock, 5/32"Dx2-1/2" L, PK50
Mfr # WWG-CPHZ-033
Zoro # G2692672
original price:
$4.95
19% off
new price: $3.99
/pk 50, $0.08/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hammerlock
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CPHZ-033
- Zoro # G2692672
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 2 1/2 in |
Length | 2-1/2" |
Shank Length | 2 1/2 in |
Pin Diameter | 5/32 in |
Usable Length | 2 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hammerlock |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Material | Steel |
Type | Hammerlock |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Finish | Zinc Plated |
Item | Cotter Pin |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Material Grade/Class | 1008 |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 2 1/2 in, Product Type Cotter Pin, Shank Length 2 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07410.031.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK (5048WFG)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M01070.100.0050)
- ZORO SELECT Tab Weld Nut, 1/4"-20, 18-8 Stainless Steel, 1/2 in Wd, 13/16 in Lg, 1/8 in Ht, 10 PK (1LAE8)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx2" L, PK50 (WWG-CPHZ-032)
- ZORO SELECT Cotter Pin, Extended Prong, 5/32 in Pin Dia, 1-21/32 in Shank Lg, Stainless Steel, Plain Finish, 100 PK (WWG-CPS-032)
- ZORO SELECT Cotter Pin, Hairpin, 0.125Dx2-9/16" L, PK10 (3DYT5)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100 (U51700.015.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK50 (2UJD8)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK25 (WWG-BPS6-217)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 20 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x20)
- Zoro Select Cotter Pins