Shop All Cotter Pins
Zoro Select
Cotter Pin, HammLock, 3/32Dx1-1/4" L, PK100
Mfr # WWG-CPHZ-011
Zoro # G2609266
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hammerlock
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-CPHZ-011
- Zoro # G2609266
- Country of Origin Canada
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 1/4 in |
Length | 1-1/4" |
Pin Diameter | 3/32 in |
Shank Length | 1 1/4 in |
Usable Length | 1 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hammerlock |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Type | Hammerlock |
Item | Cotter Pin |
Finish | Zinc Plated |
Material | Steel |
Material Grade/Class | 1008 |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 1 1/4 in, Product Type Cotter Pin, Shank Length 1 1/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD 12-Pack, Single Bottle Wine Pegs (WPK-S12)
- BUILDRIGHT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 257 PK (54935)
- MARSON Rivet Nut, 3/8"-16 Thread Size, Steel, 25 PK (M47381)
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.016.0300)
- ZORO SELECT Cotter Pin, Hammerlock, 3/32Dx3/4" L, PK100 (WWG-CPHZ-009)
- ZORO SELECT Cotter Pin, Hairpin, 11/64Dx2-3/16" L, PK25 (2UJP9)
- ZORO SELECT 3/16X3/4 PIN COTTER ZINC (18712PC)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100 (2UHR1)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (WWG-187-2000-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK50 (U39350.015.0300)
- X1 TOOLS 1/4 x 3 Cotter Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-COT-1800x50)
- Zoro Select Cotter Pins