Shop All Cotter Pins
Zoro Select
Cotter Pin, Hammerlock, 5/32"Dx2" L, PK50
Mfr # WWG-CPHZ-032
Zoro # G0353927
original price:
$4.65
9% off
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hammerlock
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-CPHZ-032
- Zoro # G0353927
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 2 in |
Length | 2" |
Pin Diameter | 5/32 in |
Shank Length | 2 in |
Usable Length | 2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hammerlock |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Item | Cotter Pin |
Type | Hammerlock |
Material | Steel |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Pin Type | Extended Prong |
Material Grade/Class | 1008 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Standards | ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01210.031.0100)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-7)
- MAZE NAILS Maze 2.5 in. Masonry Heat Treated Carbon Steel Nail Flat Head 5 lb (H59S530)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0200)
- ZORO SELECT Cotter Pin, HammLock, 5/32"Dx2-1/2" L, PK50 (WWG-CPHZ-033)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100 (M39350.063.0080)
- ZORO SELECT Cotter Pin, 4mmDx50mm L, SS A2, PK10 (M51700.040.0050)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK100 (U51700.015.0150)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/4" L, PK500 (2UHR9)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1" L, PK50 (WWG-BPS-223)
- X1 TOOLS 1/4 x 2 Cotter Pin Clip 10 Pins by X1 Tools (X1E-CON-PIN-COT-1700x10)
- Zoro Select Cotter Pins