Shop All Cotter Pins
Zoro Select
Cotter Pin, Hammerlock, 5/32"Dx2" L, PK100
Mfr # U39351.015.0200
Zoro # G3427746
product price: $18.99
/pk 100, $0.19/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Hammerlock
- Basic Material Low Carbon Steel
- Pin Dia. 5/32 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39351.015.0200
- Zoro # G3427746
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 2 in |
Length | 2" |
Shank Length | 2 in |
Pin Diameter | 5/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Hammerlock |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Type | Hammerlock |
Material | Steel |
Meets/Exceeds | ASME B18.8.1 |
Finish | Zinc Plated |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Standards | ASME B18.8.1 |
Pin Type | Hammerlock |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Hammerlock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 2 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK (U04100.050.0275)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 50 PK (M07000.100.0080)
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.019.2400)
- MIDWEST FASTENER 3/8" x 2-1/2" Plain Steel Tension Pins 8PK (72804)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32Dx3/4" L, PK100 (U39351.015.0075)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/8" L, PK100 (U39351.015.0125)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/2" L, PK100 (U39351.015.0150)
- ZORO SELECT Cotter Pin, Bridge, 11/64 in Pin Dia, 3-1/4 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (WWG-BPS-206)
- ZORO SELECT 3/16X2 1/2 PIN COTTER ZINC (18740PC)
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH4)
- ZORO SELECT Cotter Pin, Hammerlock, 3/16"Dx3/4" L, PK50 (U39351.018.0075)
- Zoro Select Cotter Pins