Shop All Cotter Pins
Zoro Select
Cotter Pin, Hammerlock, 5/16"Dx2" L, PK10
Mfr # U39351.031.0200
Zoro # G3427439
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Hammerlock
- Basic Material Low Carbon Steel
- Pin Dia. 5/16 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39351.031.0200
- Zoro # G3427439
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 2 in |
Length | 2" |
Pin Diameter | 5/16 in |
Shank Length | 2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Hammerlock |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Type | Hammerlock |
Item | Cotter Pin |
Meets/Exceeds | ASME B18.8.1 |
Finish | Zinc Plated |
Pin Type | Hammerlock |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Standards | ASME B18.8.1 |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Hammerlock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 2 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 4000 PK (0824KPO6)
- ZORO SELECT Spring P, HD Coiled, 5/16x7/8,12000lb, PK5 (U39150.031.0087)
- ZORO SELECT Spring Pin, Coiled, 1/16inx3/8in, Pln, PK100 (U39140.006.0037)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 52 mm Shaft Dia, 25 PK (M36000.052.0001)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx1" L, PK10 (U39351.031.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK50 (U51700.018.0100)
- ZORO SELECT Cotter Pin, 4mmDx20mm L, SS A4, PK10 (M55700.040.0020)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx3" L, PK5 (2UHV6)
- ZORO SELECT 1/2X3 1/2 PIN COTTER ZINC (50056PC)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx2" L, PK100 (U51700.007.0200)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/4" L, 316 SS, PK50 (WWG-125-1250-80)
- Zoro Select Cotter Pins