Shop All Cotter Pins
Zoro Select
Cotter Pin, Hammerlock, 3/8"Dx2" L, PK5
Mfr # U39351.037.0200
Zoro # G3427335
product price: $1.95
/pk 5, $0.39/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Hammerlock
- Basic Material Low Carbon Steel
- Pin Dia. 3/8 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39351.037.0200
- Zoro # G3427335
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 2 in |
Length | 2" |
Usable Length | 2 in |
Shank Length | 2 in |
Pin Diameter | 3/8 in |
Fits Minimum Shaft Diameter | 13/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Hammerlock |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Item | Cotter Pin |
Material | Steel |
Type | Hammerlock |
Finish | Zinc Plated |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Pin Type | Hammerlock |
Material Grade/Class | Ungraded |
Standards | ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Hammerlock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 13/32 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Wood Screw, 6-3/4 in, Stainless Steel (SDW22634-R50)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0006)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0200)
- SPEECO S7005520001508RH HITCH PIN 1 X7-1/2 (71508)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx6" L, PK5 (U39351.037.0600)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx3-1/2" L, PK5 (U39351.037.0350)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx3" L, PK5 (U39351.037.0300)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1-21/32 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (WWG-125-1500-SZ)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx2" L, PK5 (U39350.037.0200)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx1" L, PK10 (U39351.031.0100)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx2-1/2" L, PK100 (U39350.010.0250)
- Zoro Select Cotter Pins