Shop All Cotter Pins
Zoro Select
Cotter Pin, Hammerlock, 3/32Dx5/8" L, PK100
Mfr # U39351.009.0062
Zoro # G3428078
product price: $2.19
/pk 100, $0.02/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Hammerlock
- Basic Material Low Carbon Steel
- Pin Dia. 3/32 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39351.009.0062
- Zoro # G3428078
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 5/8 in |
Length | 5/8" |
Shank Length | 5/8 in |
Usable Length | 5/8 in |
Pin Diameter | 3/32 in |
Fits Minimum Shaft Diameter | 1/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Hammerlock |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Hammerlock |
Meets/Exceeds | ASME B18.8.1 |
Finish | Zinc Plated |
Material | Steel |
Item | Cotter Pin |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Standards | ASME B18.8.1 |
Pin Type | Hammerlock |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Hammerlock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 5/8 in, Product Type Cotter Pin, Shank Length 5/8 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- ZORO SELECT #4-40 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.011.0025)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37183.100.0001)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 3/4 in L, Carbon Steel Yellow Zinc, 100 PK (14034HS)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-3/4" L, PK100 (U39351.009.0175)
- ZORO SELECT Cotter Pin, Hammerlock, 3/32"Dx1" L, PK100 (U39351.009.0100)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/2" L, PK100 (U39351.009.0150)
- ZORO SELECT 5/16X5 PIN COTTER ZINC (31280PC)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx2" L, PK100 (U51700.007.0200)
- ZORO SELECT Cotter Pin, Extended Prong, 1/4 in Pin Dia, 2-13/64 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (WWG-250-2000-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (2UJE8)
- Zoro Select Cotter Pins