Shop All Cotter Pins
Zoro Select
Cotter Pin, Hammerlock, 3/32Dx3/4" L, PK100
Mfr # WWG-CPHZ-009
Zoro # G1705776
product price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hammerlock
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CPHZ-009
- Zoro # G1705776
- Country of Origin Canada
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 3/4 in |
Length | 3/4" |
Usable Length | 3/4 in |
Shank Length | 3/4 in |
Pin Diameter | 3/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hammerlock |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Type | Hammerlock |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Finish | Zinc Plated |
Material | Steel |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Material Grade/Class | 1008 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 3/4 in, Product Type Cotter Pin, Shank Length 3/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-4CN500)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 5 PK (FB3HEXB1213112P5)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 10 PK (38724)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04360.075.0400)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/4" L, PK100 (WWG-CPHZ-011)
- ZORO SELECT Cotter Pin, 4mmDx80mm L, Steel, PK50 (M39350.040.0080)
- ZORO SELECT Cotter Pin, 1.6mmDx16mm L, SS A2, PK25 (M51700.016.0016)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (2UJE8)
- ZORO SELECT Cotter Pin, Ext Prong, 3/64"Dx1/2" L, PK100 (2UHZ4)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx3" L, PK10 (2UJP5)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (WWG-187-2000-LZ)
- Zoro Select Cotter Pins