Shop All Cotter Pins
Zoro Select
Cotter Pin, Hammerlock, 1/8"Dx2" L, PK50
Mfr # WWG-CPHZ-025
Zoro # G2013024
product price: $2.85
/pk 50, $0.06/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hammerlock
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CPHZ-025
- Zoro # G2013024
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 2 in |
Length | 2" |
Pin Diameter | 1/8 in |
Shank Length | 2 in |
Usable Length | 2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hammerlock |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material | Steel |
Finish | Zinc Plated |
Item | Cotter Pin |
Type | Hammerlock |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Material Grade/Class | 1008 |
Standards | ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1ZE57)
- ZORO SELECT Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0162)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel 50 PK (50381)
- ZORO SELECT Spring Pin, Slot, 1/4x2 1/2 L, Pk25 (5BY72)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8Dx2-1/2" L, PK50 (WWG-CPHZ-026)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx1" L, PK100 (2UHN9)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx19/32" L, PK100 (WWG-BP-2101)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx6" L, PK5 (2UHY9)
- ZORO SELECT Cotter Pin, Hammerlock, 1/16"Dx1" L, PK100 (WWG-CPHZ-003-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3-1/2" L, PK5 (U51700.037.0350)
- ZORO SELECT 1/4X3 PIN COTTER ZINC (25048PC)
- Zoro Select Cotter Pins