Shop All Cotter Pins
Zoro Select
Cotter Pin, Hammerlock, 1/4Dx1-1/8" L, PK25
Mfr # U39351.025.0125
Zoro # G3427579
product price: $3.29
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Hammerlock
- Basic Material Low Carbon Steel
- Pin Dia. 1/4 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39351.025.0125
- Zoro # G3427579
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 1 1/8 in |
Length | 1-1/8" |
Shank Length | 1 1/4 in |
Fits Minimum Shaft Diameter | 9/32 in |
Usable Length | 1 1/4 in |
Pin Diameter | 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Hammerlock |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Hammerlock |
Finish | Zinc Plated |
Item | Cotter Pin |
Material | Steel |
Meets/Exceeds | ASME B18.8.1 |
Standards | ASME B18.8.1 |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Pin Type | Hammerlock |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Hammerlock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 1/4 in, Product Type Cotter Pin, Shank Length 1 1/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 9/32 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S12D131HDG)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 50 PK (U07001.031.0150)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Black Oxide Steel, 10 PK (U17242.037.0200)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Zinc Plated Finish, 25 PK (M37020.180.0001)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx4" L, PK25 (U39351.025.0400)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx3-1/2" L, PK25 (U39351.025.0350)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx1-3/4" L, PK25 (U39351.025.0175)
- ZORO SELECT 5/16X2 1/2 PIN COTTER ZINC (31240PC)
- ZORO SELECT 1/2X3 1/2 PIN COTTER ZINC (50056PC)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3/4" L, PK50 (2UJD4)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG FORD EFI 5/16" HAIR PIN ADPTR (KH71316)
- Zoro Select Cotter Pins