Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 9/64"Dx3-5/16" L, PK25
Mfr # 2UJP7
Zoro # G2925361
original price:
$9.89
5% off
new price: $9.39
/pk 25, $0.38/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 9/64 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJP7
- Zoro # G2925361
- UPC # 848790055004
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 9/64 in |
Fastener Length | 3 5/16 in |
Length | 3-5/16" |
Fits Shaft Dia. | 3/4 to 1 1/8 in |
Fits Minimum Shaft Diameter | 3/4 in |
Pin Diameter | 9/64 in |
Fits Maximum Shaft Diameter | 1 1/8 in |
Usable Length | 3 5/16 in |
Shank Length | 3 5/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Hairpin |
Finish | Zinc Plated |
Material | Steel |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Manufacturer Location | Made in USA* |
Product Type | Cotter Pin |
Pin Type | Bridge |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 9/64 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3 5/16 in, Product Type Cotter Pin, Shank Length 3 5/16 in, Fits Maximum Shaft Diameter 1 1/8 in, Fits Minimum Shaft Diameter 3/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0030 In, 6", PK10 (17830)
- KREG 100PK 125 Pock Screws (SML-C125-100)
- ZORO SELECT M2-0.40 x 6 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.020.0006)
- ZORO SELECT Cotter Pin, 0.234 in Pin Dia, Zinc Plated Finish, 300 PK (24364PH)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx2-3/4" L, PK25 (2UJP4)
- ZORO SELECT Cotter Pin, Bridge, 9/64 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP6)
- ZORO SELECT Cotter Pin, 4mmDx36mm L, Steel, PK50 (M39350.040.0036)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-1/2" L, PK100 (U39351.012.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx6" L, PK10 (U39350.031.0600)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (WWG-CPS-019)
- G.L. HUYETT Ring Cotter SD 3/4 CS ZC (RC-0750)
- Zoro Select Cotter Pins