Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK50
Mfr # WWG-BPS-217
Zoro # G0429651
original price:
$13.95
9% off
new price: $12.59
/pk 50, $0.25/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Hairpin
- Basic Material Stainless Steel
- Material Grade 302 and 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-BPS-217
- Zoro # G0429651
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/64 in |
Fastener Length | 1 9/16 in |
Length | 1-9/16" |
Fits Shaft Dia. | 3/8 to 1/2 in |
Pin Diameter | 5/64 in |
Shank Length | 1 9/16 in |
Fits Minimum Shaft Diameter | 3/8 in |
Fits Maximum Shaft Diameter | 1/2 in |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 9/16 in, Fits Maximum Shaft Diameter 1/2 in, Fits Minimum Shaft Diameter 3/8 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 9/16 in Ht, 5 PK (U12100.100.0001)
- AMPG Coupling Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 1 in Lg, 5/16 in Hex Wd (NUT651632RL)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Brass Steel Pan Head Phillips Drive, 35 PK (64152)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0150)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK50 (WWG-BPS-213)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx1-3/4" L, PK50 (U39351.018.0175)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (WWG-CPP-013)
- ZORO SELECT Cotter Pin, 5mmDx63mm L, SS A2, PK5 (M51700.050.0063)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK100 (WWG-BPXS-2302)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx15/16" L, PK100 (WWG-BPS-2102)
- MIDWEST FASTENER 3/8" x 5" Zinc Plated Steel Cotter Pins 2PK (930331)
- Zoro Select Cotter Pins