Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK25
Mfr # 2UJL7
Zoro # G2783916
product price: $4.99
/pk 25, $0.20/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 5/64 in
- Fastener Length 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJL7
- Zoro # G2783916
- UPC # 848790055103
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/64 in |
Fastener Length | 1 9/16 in |
Fits Shaft Dia. | 3/8 to 1/2 in |
Length | 1-9/16" |
Shank Length | 1 9/16 in |
Usable Length | 1 9/16 in |
Pin Diameter | 5/64 in |
Fits Maximum Shaft Diameter | 1/2 in |
Fits Minimum Shaft Diameter | 3/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Material | Steel |
Finish | Zinc Plated |
Type | Hairpin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Pin Type | Bridge |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 9/16 in, Product Type Cotter Pin, Shank Length 1 9/16 in, Fits Maximum Shaft Diameter 1/2 in, Fits Minimum Shaft Diameter 3/8 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel (U07111.075.0150)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 5 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME101)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50854)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE94)
- ZORO SELECT Cotter Pin, Hammerlock, 3/32"Dx1" L, PK100 (U39351.009.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx7/8" L, PK100 (U39350.007.0087)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx3-1/2" L, PK25 (U39351.018.0350)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100 (M39350.063.0050)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (U39350.006.0100)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx3" L, PK10 (2UJP5)
- DISCO Zinc Finish Cotter Pins 5/32X1-1/4" Hammerlock Type PK100 (4095PK)
- Zoro Select Cotter Pins