Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 5/64"Dx1-7/8" L, PK25
Mfr # 2UJL5
Zoro # G1776984
product price: $3.95
/pk 25, $0.16/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 5/64 in
- Fastener Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJL5
- Zoro # G1776984
- UPC # 848790055301
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/64 in |
Fastener Length | 1 7/8 in |
Length | 1-7/8" |
Fits Shaft Dia. | 3/8 to 1/2 in |
Shank Length | 1 7/8 in |
Usable Length | 1 7/8 in |
Fits Maximum Shaft Diameter | 1/2 in |
Pin Diameter | 5/64 in |
Fits Minimum Shaft Diameter | 3/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material | Steel |
Type | Hairpin |
Finish | Zinc Plated |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Manufacturer Location | Made in USA* |
Material Grade/Class | Ungraded |
Pin Type | Bridge |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 7/8 in, Product Type Cotter Pin, Shank Length 1 7/8 in, Fits Maximum Shaft Diameter 1/2 in, Fits Minimum Shaft Diameter 3/8 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U04000.050.0150)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (N01200.050.0125)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK (07973)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (10F75KCS)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK25 (U39350.025.0150)
- ZORO SELECT .177X3 3/4 HITCH PIN CLIPS ZINC (17760PH)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx4" L, PK25 (WWG-CPHZ-054)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-3/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (1PVN3)
- ZORO SELECT 5/16X2 PIN COTTER ZINC (31232PC)
- ZORO SELECT Cotter Pin, 2mmDx40mm L, SS A2, PK25 (M51700.020.0040)
- MIDWEST FASTENER 5/64" x 3/4" Zinc Plated Steel Cotter Pins 75PK (930203)
- Zoro Select Cotter Pins