Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 5/64"Dx1-3/32" L, PK25
Mfr # 2UJL3
Zoro # G3439195
original price:
$2.79
10% off
new price: $2.49
/pk 25, $0.10/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 5/64 in
- Fastener Length 1 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJL3
- Zoro # G3439195
- UPC # 848790055189
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/64 in |
Fastener Length | 1 3/32 in |
Fits Shaft Dia. | 5/16 to 3/8 in |
Length | 1-3/32" |
Pin Diameter | 5/64 in |
Fits Maximum Shaft Diameter | 3/8 in |
Fits Minimum Shaft Diameter | 5/16 in |
Usable Length | 1 3/32 in |
Shank Length | 1 3/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Material | Steel |
Finish | Zinc Plated |
Type | Hairpin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Pin Type | Bridge |
Manufacturer Location | Made in USA* |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 3/32 in, Product Type Cotter Pin, Shank Length 1 3/32 in, Fits Maximum Shaft Diameter 3/8 in, Fits Minimum Shaft Diameter 5/16 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 5/16"-18, 1 in, CFL, Steel, Plain Finish, 100 PK (101-010-067-G100)
- ZORO SELECT Wood Screw, #10, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0200)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0010In, 5 L, PK5 (44510)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0150)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-3/4" L, PK10 (U39350.031.0175)
- ZORO SELECT 1/8X3/4 PIN COTTER ZINC (12512PC)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx4" L, PK25 (WWG-CPHZ-057)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx2-1/2" L, PK100 (U51700.009.0250)
- ZORO SELECT Cotter Pin, 5mmDx56mm L, Steel, PK50 (M39350.050.0056)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx1-1/8" L, PK25 (U39351.025.0125)
- ZORO SELECT Cotter Pin, Extended Prong, 3/32 in Pin Dia, 1 in Shank Lg, Stainless Steel, Plain Finish, 100 PK (U51700.009.0100)
- Zoro Select Cotter Pins