Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK25, Finish: zinc
Mfr # 2UJL4
Zoro # G3315261
product price: $2.19
/pk 25, $0.09/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 5/64 in
- Fastener Length 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJL4
- Zoro # G3315261
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/64 in |
Fastener Length | 1 3/16 in |
Length | 1-3/16" |
Fits Shaft Dia. | 1/4 to 3/8 in |
Fits Minimum Shaft Diameter | 1/4 in |
Pin Diameter | 5/64 in |
Shank Length | 1 3/16 in |
Fits Maximum Shaft Diameter | 3/8 in |
Usable Length | 1 3/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Hairpin |
Item | Cotter Pin |
Material | Steel |
Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Product Type | Cotter Pin |
Manufacturer Location | Made in USA* |
Pin Type | Bridge |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 3/16 in, Product Type Cotter Pin, Shank Length 1 3/16 in, Fits Maximum Shaft Diameter 3/8 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/8 in Sq, 10 PK (WWG-30025)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/4"-10 Thrd Sz (43011)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Brite, Flat Head, 21 Degrees, 2000 PK (213162)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 33 mm L, Nylon Body, 25 PK (10568PK)
- ZORO SELECT Cotter Pin, Bridge, 5/64 in Pin Dia, 1-7/16 in Shank Lg, Stainless Steel, Plain Finish, 50 PK (WWG-BPS-2104)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-3/4" L, PK25 (U39350.025.0175)
- ZORO SELECT Cotter Pin, Retaining, Ext. Prong, PK3800 (B39350.012.0150)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK100 (U51700.015.0150)
- ZORO SELECT Cotter Pin, 10mmDx160mm L, Steel, PK5 (M39350.100.0160)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/4" L, PK100 (WWG-CPHZ-011)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK50 (WWG-250-1500-SZ)
- Zoro Select Cotter Pins