Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK25
Mfr # 2UJL6
Zoro # G0725907
original price:
$2.73
10% off
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 5/64 in
- Fastener Length 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2UJL6
- Zoro # G0725907
- UPC # 848790055066
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/64 in |
Fastener Length | 1 3/16 in |
Fits Shaft Dia. | 1/4 to 3/8 in |
Length | 1-3/16" |
Fits Maximum Shaft Diameter | 3/8 in |
Shank Length | 1 3/16 in |
Fits Minimum Shaft Diameter | 1/4 in |
Pin Diameter | 5/64 in |
Usable Length | 1 3/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material | Steel |
Finish | Zinc Plated |
Type | Hairpin |
Item | Cotter Pin |
Pin Type | Bridge |
Material Grade/Class | Ungraded |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Product Type | Cotter Pin |
Manufacturer Location | Made in USA* |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 3/16 in, Product Type Cotter Pin, Shank Length 1 3/16 in, Fits Maximum Shaft Diameter 3/8 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.012.0062)
- MIDWEST FASTENER 5/16" x 2" Tube Linch Pins 4PK (36701)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51060.025.0125)
- TAPCON Tapcon Concrete Screw, Climaseal Coated (2120616)
- ZORO SELECT Cotter Pin, Hairpin, 0.125Dx2-9/16" L, PK10 (3DYT5)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-3/4" L, PK100 (U39350.009.0175)
- ZORO SELECT Pin, Steel, 5mm dia., PK5 (M39610.060.0001)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100 (M39350.063.0040)
- ZORO SELECT Cotter Pin, 4mmDx80mm L, Steel, PK50 (M39350.040.0080)
- ZORO SELECT 3/32X1 PIN COTTER ZINC (09416PC)
- ZORO SELECT Cotter Pin, Hammerlock, 3/16"Dx1" L, PK100 (WWG-CPHZ-035)
- Zoro Select Cotter Pins