Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 3/64"Dx9/32" L, PK25
Mfr # 2UJK5
Zoro # G0938743
product price: $2.49
/pk 25, $0.10/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 3/64 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJK5
- Zoro # G0938743
- UPC # 848790055141
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/64 in |
Fastener Length | 9/32 in |
Fits Shaft Dia. | 1/8 to 3/16 in |
Length | 9/32" |
Shank Length | 19/32 in |
Usable Length | 19/32 in |
Pin Diameter | 3/64 in |
Fits Maximum Shaft Diameter | 3/16 in |
Fits Minimum Shaft Diameter | 1/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Type | Hairpin |
Material | Steel |
Item | Cotter Pin |
Pin Type | Bridge |
Manufacturer Location | Made in USA* |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 19/32 in, Product Type Cotter Pin, Shank Length 19/32 in, Fits Maximum Shaft Diameter 3/16 in, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1/2 in Wd, Black (.500SJ3540/30FT)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Plain Steel Torx Drive (103137)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.016.0075)
- AMPG Thumb Screw, 1/4"-20 Thread Size, Knurl High Head Shoulder, Plain 18-8 Stainless Steel, 5/8 in Lg (Z2342SS)
- ZORO SELECT Cotter Pin, Bridge, 3/64 in Pin Dia, 1-9/16 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJK6)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx3/4" L, PK25 (2UJK7)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1" L, PK25 (2UJK4)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100 (U51700.015.0200)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-1/8" L, PK25 (2UJN1)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx2-5/16" L, PK50 (WWG-BPS-207)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx5/8" L, PK100 (U39350.009.0062)
- Zoro Select Cotter Pins