Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 3/64"Dx7/16" L, PK25
Mfr # 2UJK3
Zoro # G2443271
original price:
$1.45
11% off
new price: $1.29
/pk 25, $0.05/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 3/64 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJK3
- Zoro # G2443271
- UPC # 848790055257
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/64 in |
Fastener Length | 7/16 in |
Fits Shaft Dia. | 1/16 to 1/8 in |
Length | 7/16" |
Pin Diameter | 3/64 in |
Fits Minimum Shaft Diameter | 1/16 in |
Shank Length | 7/16 in |
Fits Maximum Shaft Diameter | 1/8 in |
Usable Length | 7/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Hairpin |
Item | Cotter Pin |
Material | Steel |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Finish | Zinc Plated |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Pin Type | Bridge |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 7/16 in, Product Type Cotter Pin, Shank Length 7/16 in, Fits Maximum Shaft Diameter 1/8 in, Fits Minimum Shaft Diameter 1/16 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.7X25 ISO4029 SOCKET SET CUPPT. BLK OX (M4025SSC)
- BOSTITCH Collated Flooring Nail, 2 in L, 16 ga, Bright (FLN-200)
- KOHLER Screw Shd Thd Frm M6X1X26 (20 086 06-S)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK (932962)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK100 (U39350.012.0075)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/8" L, PK100 (U39350.015.0125)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2-1/2" L, PK50 (2UJD2)
- ZORO SELECT Cotter Pin, Hairpin, 0.178"Dx3-3/4" L, PK25 (WWG-BP-2108)
- ZORO SELECT Cotter Pin, 4mmDx20mm L, SS A4, PK10 (M55700.040.0020)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx5/8" L, PK100 (U51700.006.0062)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx1" L, PK100 (2UHN9)
- Zoro Select Cotter Pins