Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 3/64"Dx7/16" L, PK100
Mfr # WWG-BPS-232
Zoro # G1643661
product price: $9.89
/pk 100, $0.10/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Hairpin
- Basic Material Stainless Steel
- Material Grade 302 and 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-BPS-232
- Zoro # G1643661
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/64 in |
Fastener Length | 7/16 in |
Fits Shaft Dia. | 1/16 to 1/8 in |
Length | 7/16" |
Shank Length | 7/16 in |
Pin Diameter | 3/64 in |
Fits Minimum Shaft Diameter | 1/16 in |
Fits Maximum Shaft Diameter | 1/8 in |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 7/16 in, Fits Maximum Shaft Diameter 1/8 in, Fits Minimum Shaft Diameter 1/16 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-16CN240)
- STANLEY Keystock Square 1/4X12 (N180-174)
- RECOIL Pro Series Recoil Kit, M6-1.0, 12 pcs. (35066)
- DEWALT Wood-Knocker Vertical Cast-In Place Insert Anchor, 2 3/8 in Dia., 2 in L, Carbon Steel ZInc Plated (PFM2521150)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32Dx3/4" L, PK100 (U39351.015.0075)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx2" L, PK10 (U39351.031.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx5/8" L, PK100 (U51700.007.0062)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK5 (U39350.037.0250)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx6" L, PK5 (U39351.037.0600)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx5" L, PK25 (U51700.025.0500)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK25 (WWG-375-2500-SZ)
- Zoro Select Cotter Pins