Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 3/64"Dx3/4" L, PK100
Mfr # WWG-BPXS-2304
Zoro # G3468841
product price: $11.69
/pk 100, $0.12/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-BPXS-2304
- Zoro # G3468841
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/64 in |
Fastener Length | 3/4 in |
Length | 3/4" |
Fits Shaft Dia. | 5/16 in |
Pin Diameter | 3/64 in |
Shank Length | 3/4 in |
Fits Maximum Shaft Diameter | 5/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Type | Hairpin Clips |
Material | Stainless Steel |
Finish | Plain |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Pin Type | Bridge |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Material Grade/Class | 18-8 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 3/4 in, Fits Maximum Shaft Diameter 5/16 in, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS M6 x 1.0 x 40mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC06040)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (48421)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 1-3/4" L, Carbon Steel Zinc Plated, 50 PK (U70411.025.0175)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 3.2mm, PK100 (M39350.032.0050)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx31/32" L, PK100 (WWG-BPXS-2305)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx4" L, PK50 (WWG-375-4000-LZ)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx4-1/2" L, PK25 (U39351.025.0450)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/16" L, PK25 (2UJP1)
- ZORO SELECT Cotter Pin, 2.5mmDx10mm L, SS A2, PK10 (M51700.025.0010)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK250 (WWG-187-2500-SZ)
- G.L. HUYETT Cotter Pin, 1/16"Dx1-1/2" L, 316 SS, PK100 (WWG-062-1500-80)
- Zoro Select Cotter Pins