Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 3/64"Dx31/32" L, PK25
Mfr # 2UJK9
Zoro # G3471921
product price: $1.39
/pk 25, $0.06/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 3/64 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJK9
- Zoro # G3471921
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/64 in |
Fastener Length | 31/32 in |
Length | 31/32" |
Fits Shaft Dia. | 3/16 to 1/4 in |
Fits Minimum Shaft Diameter | 3/16 in |
Shank Length | 31/32 in |
Usable Length | 31/32 in |
Pin Diameter | 3/64 in |
Fits Maximum Shaft Diameter | 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Item | Cotter Pin |
Finish | Zinc Plated |
Type | Hairpin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Pin Type | Bridge |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 31/32 in, Product Type Cotter Pin, Shank Length 31/32 in, Fits Maximum Shaft Diameter 1/4 in, Fits Minimum Shaft Diameter 3/16 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1 1/4 in Steel, Zinc Plated Finish (Z8731-ZN)
- BOSTITCH Collated Roofing Nail, 1 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR2DGAL)
- ZORO SELECT M4-0.70 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK (M412D7985AB)
- PRIME-LINE Hex Bolts 1/4in-20 X 6in A307 Grade A Zinc Plated Steel 25PK (9058783)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1" L, PK25 (2UJK4)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx9/32" L, PK25 (2UJK5)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx7/8" L, PK25 (2UJK8)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/4" L, PK500 (2UHR9)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/8" L, PK100 (U55700.006.0125)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (WWG-CPP-013)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx3" L, PK25 (U39351.025.0300)
- Zoro Select Cotter Pins