Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 3/64"Dx15/16" L, PK100
Mfr # WWG-BPS-2102
Zoro # G2937155
product price: $8.89
/pk 100, $0.09/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-BPS-2102
- Zoro # G2937155
- Country of Origin Canada
- Category Cotter Pins
Dimensions
Pin Dia. | 3/64 in |
Fastener Length | 15/16 in |
Length | 15/16" |
Fits Shaft Dia. | 3/16 to 1/4 in |
Shank Length | 1 in |
Fits Minimum Shaft Diameter | 3/16 in |
Fits Maximum Shaft Diameter | 1/4 in |
Pin Diameter | 3/64 in |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 in, Fits Maximum Shaft Diameter 1/4 in, Fits Minimum Shaft Diameter 3/16 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY28)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-B7 MACH)
- SPIROL Slotted Spring Pin 1/2 x 2-1/2 HCS ZC (SP-500-2500)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0805)
- ZORO SELECT 1/8X4 PIN COTTER ZINC (12564PC)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/2" L, PK100 (U39351.009.0150)
- ZORO SELECT 1/8X2 PIN COTTER ZINC (12532PC)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK100 (WWG-CPP-009)
- ZORO SELECT Cotter Pin, Bridge, 9/64 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP6)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx5/16" L, PK100 (WWG-BPXZ-2301)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (WWG-CPS-018)
- Zoro Select Cotter Pins