Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 3/64"Dx1" L, PK25
Mfr # 2UJK4
Zoro # G0343971
product price: $1.49
/pk 25, $0.06/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 3/64 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJK4
- Zoro # G0343971
- UPC # 848790055165
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/64 in |
Fastener Length | 1 in |
Fits Shaft Dia. | 3/16 to 1/4 in |
Length | 1" |
Usable Length | 1 in |
Pin Diameter | 3/64 in |
Shank Length | 1 in |
Fits Minimum Shaft Diameter | 1/8 in |
Fits Maximum Shaft Diameter | 3/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Material | Steel |
Type | Hairpin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Finish | Zinc Plated |
Product Type | Cotter Pin |
Manufacturer Location | Made in USA* |
Material Grade/Class | Ungraded |
Pin Type | Bridge |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 in, Product Type Cotter Pin, Shank Length 1 in, Fits Maximum Shaft Diameter 3/16 in, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x334 Zinc J Bolt (N232-942)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0080)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Steel Body, 100 PK (U34130.025.0810)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 25 PK (U16250.037.0001)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx31/32" L, PK25 (2UJK9)
- ZORO SELECT Cotter Pin, Bridge, 3/64 in Pin Dia, 1-9/16 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJK6)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx9/32" L, PK25 (2UJK5)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1-3/8 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (WWG-125-1250-SZ)
- ZORO SELECT Cotter Pin, Hairpin, 0.148"Dx3-5/16" L, PK5 (3DYT4)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK50 (U39350.018.0175)
- MIDWEST FASTENER 3/32" x 1-5/8" 18-8 Stainless Steel Hitch Pin Clips 8PK (74965)
- Zoro Select Cotter Pins