Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 3/64"Dx1-9/16" L, PK25
Mfr # WWG-BPS6-224
Zoro # G0864771
original price:
$13.29
24% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Hairpin
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-BPS6-224
- Zoro # G0864771
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/64 in |
Fastener Length | 1 9/16 in |
Length | 1-9/16" |
Fits Shaft Dia. | 1/4 to 3/8 in |
Pin Diameter | 3/64 in |
Fits Minimum Shaft Diameter | 1/4 in |
Fits Maximum Shaft Diameter | 3/8 in |
Shank Length | 1 9/16 in |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 9/16 in, Fits Maximum Shaft Diameter 3/8 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Hex Nut, M2.5, Steel, Zinc Plated (A4422.50000Z)
- ZORO SELECT #4-40 x 3/8 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R037)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07150.080.0070)
- PRO-TWIST Drywall Screw, #8 x 1-5/8 in, Truss Head Phillips Drive (NMT1581)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100 (U51700.012.0300)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx3/4" L, PK100 (U51700.007.0075)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 4.0mm, PK100 (M39350.040.0025)
- ZORO SELECT Cotter Pin, 8mmDx40mm L, SS A4, PK5 (M55700.080.0040)
- ZORO SELECT Cotter Pin, 0.234 in Pin Dia, Zinc Plated Finish, 300 PK (24364PH)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK100, Finish: zinc (WWG-156-1000-SZ)
- MIDWEST FASTENER 3/8" x 5" Zinc Plated Steel Cotter Pins 2PK (930331)
- Zoro Select Cotter Pins