Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK50
Mfr # WWG-BPS-203
Zoro # G1146765
product price: $14.49
/pk 50, $0.29/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Hairpin
- Basic Material Stainless Steel
- Material Grade 302 and 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-BPS-203
- Zoro # G1146765
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 5/8 in |
Length | 1-5/8" |
Fits Shaft Dia. | 1/4 to 1/2 in |
Pin Diameter | 3/32 in |
Fits Minimum Shaft Diameter | 1/4 in |
Shank Length | 1 5/8 in |
Fits Maximum Shaft Diameter | 1/2 in |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 5/8 in, Fits Maximum Shaft Diameter 1/2 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 5/16in X 4in A307 Grade A Hot Dip Galvanized Steel 50PK (9055859)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- ZORO SELECT Spring Pin, Slot, M3x40mm L, PK10 (5DE26)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.050.7200)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx2-5/16" L, PK50 (WWG-BPS-207)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx3-1/2" L, PK100 (U39350.012.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx1-1/2" L, PK5 (U51700.037.0150)
- ZORO SELECT 1/8X1 3/4 PIN COTTER ZINC (12528PC)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK25 (2UJN9)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx5" L, PK25 (U51700.025.0500)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/2" L, PK50 (U39350.015.0250)
- Zoro Select Cotter Pins