Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK25
Mfr # 2UJL8
Zoro # G1879674
product price: $4.25
/pk 25, $0.17/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 3/32 in
- Fastener Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJL8
- Zoro # G1879674
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 5/8 in |
Length | 1-5/8" |
Fits Shaft Dia. | 5/16 in to 3/8 in |
Pin Diameter | 3/32 in |
Shank Length | 1 5/8 in |
Usable Length | 1 5/8 in |
Fits Maximum Shaft Diameter | 3/8 in |
Fits Minimum Shaft Diameter | 5/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Item | Cotter Pin |
Type | Hairpin |
Material | Steel |
Finish | Zinc Plated |
Pin Type | Bridge |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 5/8 in, Product Type Cotter Pin, Shank Length 1 5/8 in, Fits Maximum Shaft Diameter 3/8 in, Fits Minimum Shaft Diameter 5/16 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 80 mm L, 2 PK (933093)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.087.3600)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 8 mm W, 12 mm H (WWG311208305)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 68 mm Bore Dia., 5 PK (M36050.068.0001)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK25 (3DZL7)
- ZORO SELECT 1/4X1 PIN COTTER ZINC (25016PC)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/2" L, PK100 (2UHL1)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3-1/2" L, PK25 (U51700.025.0350)
- ZORO SELECT Cotter Pin, 5mmDx40mm L, SS A2, PK5 (M51700.050.0040)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx5/8" L, PK100 (2UJR6)
- G.L. HUYETT Cotter Pin, 1/8"Dx2-1/2" L, 316 SS, PK25 (WWG-125-2500-80)
- Zoro Select Cotter Pins