Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 1/8"Dx2-9/16" L, PK25
Mfr # 2UJP1
Zoro # G1429145
product price: $6.89
/pk 25, $0.28/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 1/8 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJP1
- Zoro # G1429145
- UPC # 848790055035
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 2 9/16 in |
Fits Shaft Dia. | 7/16 to 3/4 in |
Length | 2-9/16" |
Shank Length | 2 9/16 in |
Fits Maximum Shaft Diameter | 7/8 in |
Usable Length | 2 9/16 in |
Fits Minimum Shaft Diameter | 3/4 in |
Pin Diameter | 1/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material | Steel |
Type | Hairpin |
Finish | Zinc Plated |
Item | Cotter Pin |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Pin Type | Bridge |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 9/16 in, Product Type Cotter Pin, Shank Length 2 9/16 in, Fits Maximum Shaft Diameter 7/8 in, Fits Minimum Shaft Diameter 3/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-3/8"-6, Steel, Grade 8, Black Oxide, 1-11/64 in Ht (3HDY4)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U04110.050.0150)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0004)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 5 PK (550-6)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-9/16" L, PK25 (2UJN7)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN8)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-7/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP2)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx2" L, PK50 (WWG-CPHZ-032)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-3/4" L, PK10 (U51700.031.0175)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4-1/2" L, PK25 (U39350.025.0450)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK25 (3DZL7)
- Zoro Select Cotter Pins