Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 1/8"Dx1-9/16" L, PK25
Mfr # 2UJN7
Zoro # G3112426
product price: $6.19
/pk 25, $0.25/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 1/8 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJN7
- Zoro # G3112426
- UPC # 848790055080
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 9/16 in |
Length | 1-9/16" |
Fits Shaft Dia. | 1/2 to 3/4 in |
Fits Minimum Shaft Diameter | 3/4 in |
Fits Maximum Shaft Diameter | 1/2 in |
Usable Length | 1 9/16 in |
Pin Diameter | 1/8 in |
Shank Length | 1 9/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Type | Hairpin |
Item | Cotter Pin |
Material | Steel |
Manufacturer Location | Made in USA* |
Product Type | Cotter Pin |
Pin Type | Bridge |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 9/16 in, Product Type Cotter Pin, Shank Length 1 9/16 in, Fits Maximum Shaft Diameter 1/2 in, Fits Minimum Shaft Diameter 3/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M12 x 1.75mm, 16mm L, PK50 (M51260.120.0016)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK (16W843)
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 5/16"-18, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (1JE53)
- MIDWEST FASTENER #6-48 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32972)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/16" L, PK25 (2UJP1)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK25 (2UJN9)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN8)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx3-5/16" L, PK25 (2UJP7)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, SS A2, PK5 (M51700.100.0100)
- ZORO SELECT Cotter Pin, 8mmDx50mm L, SS A2, PK5 (M51700.080.0050)
- DISCO Zinc Finish Cotter Pins 1/8X1-1/4" Hammerlock Type PK200 (4087PK)
- Zoro Select Cotter Pins