Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 1/4"Dx4" L, 18-8 SS
Mfr # WWG-BPS-219
Zoro # G1848892
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Hairpin
- Basic Material Stainless Steel
- Material Grade 302 and 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-BPS-219
- Zoro # G1848892
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 4 in |
Length | 4" |
Fits Shaft Dia. | 3/4 to 1 in |
Fits Maximum Shaft Diameter | 1 in |
Shank Length | 4 in |
Fits Minimum Shaft Diameter | 3/4 in |
Pin Diameter | 1/4 in |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 4 in, Fits Maximum Shaft Diameter 1 in, Fits Minimum Shaft Diameter 3/4 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0201)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 10 in, Steel, Grade L7, Black Oxide Finish, 10 PK (U22320.125.1000)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5XA11)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/8 in L, 100 PK (1XE66)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3/4" L, PK100 (U39350.015.0075)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK50 (2UHU4)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx2-1/2" L, PK25 (U39351.025.0250)
- ZORO SELECT Cotter Pin, Hairpin, 0.310Dx4-1/16" L, PK10 (3DYT6)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK1000 (WWG-125-0750-LZ)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 2.0mm, PK100 (M39350.020.0020)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx1-1/8" L, PK25 (U39351.025.0125)
- Zoro Select Cotter Pins