Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 1/32"Dx7/16" L, PK25
Mfr # 2UJK2
Zoro # G1590127
product price: $1.99
/pk 25, $0.08/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 1/32 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJK2
- Zoro # G1590127
- UPC # 848790055196
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/32 in |
Fastener Length | 7/16 in |
Length | 7/16" |
Fits Shaft Dia. | 7/64 to 9/64 in |
Pin Diameter | 1/32 in |
Shank Length | 7/16 in |
Fits Minimum Shaft Diameter | 3/32 in |
Fits Maximum Shaft Diameter | 5/32 in |
Usable Length | 7/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Item | Cotter Pin |
Type | Hairpin |
Finish | Zinc Plated |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Pin Type | Bridge |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/32 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 7/16 in, Product Type Cotter Pin, Shank Length 7/16 in, Fits Maximum Shaft Diameter 5/32 in, Fits Minimum Shaft Diameter 3/32 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin, Univ, Stl, 7/16x3 L, PK10 (WWG-CLPUZ-025)
- TE-CO Eye Bolt With Shoulder, 1/4"-20, 1-3/4 in Shank, 3/16 in ID, Steel, black oxide (42930)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00751)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 180 PK (A01100.075.0001)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK25 (2UJK1)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-3/4" L, PK25 (U39350.025.0175)
- ZORO SELECT 5/32X1 1/2 PIN COTTER ZINC (15624PC)
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx1-1/2" L, PK250 (WWG-250-1500-LZ)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-1/8" L, PK100 (WWG-BPXZ-2307)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx1" L, PK100 (2UHN9)
- ZORO SELECT 1/2X6 PIN COTTER ZINC (50096PC)
- Zoro Select Cotter Pins