Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 1/16"Dx1-5/16" L, PK25
Mfr # WWG-BPS6-222
Zoro # G3104482
product price: $16.55
/pk 25, $0.66/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Hairpin
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-BPS6-222
- Zoro # G3104482
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in |
Fastener Length | 1 5/16 in |
Length | 1-5/16" |
Fits Shaft Dia. | 1/4 to 1/2 in |
Fits Maximum Shaft Diameter | 1/2 in |
Fits Minimum Shaft Diameter | 1/4 in |
Pin Diameter | 1/16 in |
Shank Length | 1 5/16 in |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 5/16 in, Fits Maximum Shaft Diameter 1/2 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0375)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 25 PK (LWXIS075USA-025BX)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.075.7200)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0310 In (16670)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (WWG-CPS-023)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-9/16" L, PK25 (2UJL2)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK25 (2UJN9)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (U39350.006.0200)
- ZORO SELECT Cotter Pin, 2mmDx16mm L, SS A4, PK25 (M55700.020.0016)
- ZORO SELECT Cotter Pin, 1.6mmDx16mm L, SS A4, PK25 (M55700.016.0016)
- G.L. HUYETT Ring Cotter SD 5/8 SS PL (RCSS-0625)
- Zoro Select Cotter Pins