Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 1/16"Dx1-5/16" L, PK25
Mfr # 2UJL1
Zoro # G0459164
original price:
$3.15
5% off
new price: $2.99
/pk 25, $0.12/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 1/16 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJL1
- Zoro # G0459164
- UPC # 848790055158
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in |
Fastener Length | 1 5/16 in |
Fits Shaft Dia. | 1/4 to 1/2 in |
Length | 1-5/16" |
Usable Length | 1 5/16 in |
Fits Maximum Shaft Diameter | 1/2 in |
Shank Length | 1 5/16 in |
Pin Diameter | 1/16 in |
Fits Minimum Shaft Diameter | 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Hairpin |
Material | Steel |
Item | Cotter Pin |
Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Product Type | Cotter Pin |
Pin Type | Bridge |
Manufacturer Location | Made in USA* |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 5/16 in, Product Type Cotter Pin, Shank Length 1 5/16 in, Fits Maximum Shaft Diameter 1/2 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .062" x 1-9/16" Zinc Plated Steel Hair Pin Clips 40PK (70645)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.100.0030)
- ZORO SELECT Barrel Bolt Assortment, Stainless Steel, Black Oxide Finish (Z4401-KIT)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (25F37KCS)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-9/16" L, PK25 (2UJL2)
- ZORO SELECT Cotter Pin, Hammerlock, 5/64"Dx1" L, PK100 (U39351.007.0100)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-1/2" L, PK10 (U51700.031.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx5/8" L, PK100 (U39350.009.0062)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3" L, PK25 (WWG-CPP-023)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/32" L, PK50 (WWG-BPXZ-2311)
- MIDWEST FASTENER .054" x 7/8" Zinc Plated Steel Hair Pin Clips 40PK (70644)
- Zoro Select Cotter Pins